Rod end
Inner diameter | 16 mm |
---|---|
Head diameter | 42 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 85x42x16 mm |
---|---|
Package weight | 240 g |
Inner diameter | 16 mm |
Head diameter | 42 mm |
Bearing Clearance | CN |
Series | GIKR..-PW |
Outer diameter | 32 mm |
In stock: Next day delivery