References
INA:GIHRK35-UK-2RS
Rubix:264A2632
Manufacturer :0066438090000
EAN:4012802528527

Product details : INA GIHRK35-UK-2RS
Rod end with internal thread, left hand thread.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 109x78x35 mm |
|---|---|
| Logistic Weight | 1200 g |
| Inner diameter | 35 mm |
| Head diameter | 78 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gihrk..-uk-2rs |
| Outer diameter | 55 mm |
Show UNSPSC/ECL@SS
£ 119.62 excl. VAT
/ Each
£ 143.54 incl. VAT
- Usually arrives within 14 working days
