Plain Bearing Rod End
Inner diameter | 6 mm |
---|---|
Head diameter | 21 mm |
Bearing Clearance | C2 |
Logistics dimensions (L x W x H) | 40x11x40 mm |
---|---|
Logistic Weight | 28,4 g |
Inner diameter | 6 mm |
Head diameter | 21 mm |
Bearing Clearance | C2 |
Series | SILKAC |
Material | Bearing steel |
Female thread | M 6 |
Stat. Load rating | 5.4 N |
Dyn. Load rating | 4.3 N |
Length | 41 mm |
Sealing | Open |
Outer diameter | 21 mm |
Usually arrives within 14 working days