References
INA:GAR20-UK
Rubix:103A5954
Manufacturer :0066340440000
EAN:4012802525137

Product details : INA GAR20-UK ROD END
Rod end with external thread, right hand thread, maintenance-free, sliding layer: PTFE composite, DIN ISO 12240-4, dimension series E, type M, inner ring curved surface with hard chromium coating, open design
Strengths
Supports one-way loads. Under certain conditions, supports alternating loads.
Applications
Suitable for slow movements with low to medium oscillation angles.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 104,5x53x20 mm |
|---|---|
| Package weight | 327 g |
| Inner diameter | 20 mm |
| Head diameter | 53 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gar..-uk |
| Length | 104.5 mm |
| Outer diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 44.24 excl. VAT
/ Each
£ 53.09 incl. VAT
- In stock: Next day delivery
