References
SKF:SI 30 C
Rubix:80213021
Manufacturer :23304
EAN:7316577002983


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Head diameter | 75 mm |
| Material | bearing steel |
Product details : SKF ROD END SI 30C
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistic Weight | 1030 g |
|---|---|
| Inner diameter | 30 mm |
| Head diameter | 75 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | si |
| Female thread | m 30x2 |
| Dyn. Load rating | 65.5 N |
| Length | 149 mm |
| Outer diameter | 75 mm |
Show UNSPSC/ECL@SS
£ 136.77 excl. VAT
/ Each
£ 164.12 incl. VAT
- Delivery usually within ( 3 ) days