Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA GIKL5-PB-A ROD END
INA GIKL5-PB-A ROD END
Rod end
References
ina:
GIKL5-PB-A
rubix:
274A7578
manufacturer :
0066326450000
ean:
4012802523515
Technical specifications
Inner diameter
5
mm
Head diameter
19
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA GIKL5-PB-A ROD END
Rod end with internal thread, left hand thread, requiring maintenance, DIN ISO 12240-4. dimension series K, type F, open design
Technical specifications
Attributes
Logistic Weight
20
g
Inner diameter
5
mm
Head diameter
19
mm
Bearing Clearance
CN
Series
GIKL..-PB
Outer diameter
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.90
excl. VAT
/
Each
£
37.08
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
INA ROD END BEARING GIL20-DO
INA GIL25-DO GIL25DO 0066331100000
INA GF45-DO-A HYDRAULIC ROD END WITH RECTANGULAR WELDING FACE REQUIRIN
INA GIR60-UK-2RS-A
INA ROD END BEARING GIR12-UK
INA GAKR20PB ROD END
INA GIR17-DO-2RS ROD END WITH INTERNAL THREAD RIGHT HAND REQUIR
SKF ROD END SIKB 16 F/VZ019
INA GE44-ZO-2RS-E TRACK ROLLER
SKF SA 15 ES ROD END BEARING
SKF ROD END BEARING SIKAC 8 M
SKF ROD END SI 30C
INA GAL25DO ROD END BEARING EACH
SKF ROD END BEARING SAKB6F
INA ROD END BEARING GIR20-DO-2RS