References
INA:GIL17-DO-2RS
Rubix:238A1326
Manufacturer :0066439810000
EAN:4012802528619


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Head diameter | 46 mm |
| Material | steel/steel (sliding contact surface) |
Product details : INA GIL17-DO-2RS ROD END
Rod end with internal thread, left hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type F, sealed
Technical specifications
Attributes
| Logistic Weight | 250 g |
|---|---|
| Inner diameter | 17 mm |
| Head diameter | 46 mm |
| Material | steel/steel (sliding contact surface) |
| Bearing Clearance | cn |
| Series | gil..-do-2rs |
| Female thread | m16 |
| Type | rod end requiring maintenance (left-hand female/internal thread, sealed -2rs) |
| Weight | 0.25 kg |
| Dyn. Load rating | 48000 N |
| Angle | 25 ° |
| Thickness | 14 mm |
| Reaming diameter | 25 mm |
| Connection | internal (female) left-hand rod end thread |
| Standard | ISO 12 240-4 |
| Outer diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 62.98 excl. VAT
/ Each
£ 75.58 incl. VAT
- Delivery usually within ( 7 ) days