References
INA:GAR80-UK-2RS-A
Rubix:264A2589
Manufacturer :0066465060000
EAN:4012802529029



Product details : INA GAR80-UK-2RS-A
Rod end with external thread, right hand thread, maintenance-free, sliding layer: ELGOGLIDE, DIN ISO 12240-4, dimension series E, type M, inner ring curved surface with hard chromium coating, sealed
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 360x180x80 mm |
|---|---|
| Package weight | 12500 g |
| Inner diameter | 80 mm |
| Head diameter | 180 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gar..-uk-2rs |
| Length | 360 mm |
| Outer diameter | 120 mm |
Show UNSPSC/ECL@SS
£ 747.85 excl. VAT
/ Each
£ 897.42 incl. VAT
- Usually arrives within 14 working days
