INA GF80-DO-A HYDRAULIC ROD END WITH RECTANGULAR WELDING FACE REQUIRIN
Rod end
See technical informationReferences
INA:GF80-DO-A
Rubix:238A2975
Manufacturer :0066344350000
EAN:4012802525472

Product details : INA GF80-DO-A HYDRAULIC ROD END WITH RECTANGULAR WELDING FACE REQUIRIN
Hydraulic rod end, with rectangular welding face, requiring maintenance, sliding contact surface: steel/steel, open design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 231x180x80 mm |
|---|---|
| Logistic Weight | 15000 g |
| Inner diameter | 80 mm |
| Head diameter | 180 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gf..-do |
| Length | 231 mm |
| Outer diameter | 120 mm |
Show UNSPSC/ECL@SS
£ 398.95 excl. VAT
/ Each
£ 478.74 incl. VAT
- Delivery usually within ( 7 ) days
