Plain Bearing Rod End
Inner diameter | 63 mm |
---|---|
Head diameter | 138 mm |
Bearing Clearance | CN |
Logistic Weight | 6870 g |
---|---|
Inner diameter | 63 mm |
Head diameter | 138 mm |
Bearing Clearance | CN |
Series | SIQG..ES |
Material | Bearing steel |
Female thread | M 48x2 |
Stat. Load rating | 375 N |
Dyn. Load rating | 255 N |
Length | 213.5 mm |
Sealing | Open |
Outer diameter | 137.2 mm |
Usually arrives within 14 working days