References
SKF:SI 35 TXE-2LS
Rubix:80342420
Manufacturer :185457
EAN:7316572057087


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Head diameter | 84 mm |
| Material | bearing steel |
Product details : SKF SI35TXE-2LS ROD END BEARING
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49x84x84 mm |
|---|---|
| Logistic Weight | 1400 g |
| Inner diameter | 35 mm |
| Head diameter | 84 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | si |
| Female thread | m 36x3 |
| Dyn. Load rating | 224 N |
| Length | 174 mm |
| Outer diameter | 84 mm |
Show UNSPSC/ECL@SS
£ 236.05 excl. VAT
/ Each
£ 283.26 incl. VAT
- Usually arrives within 14 working days