SKF Plain bearing Rod end SA Series
Inner diameter | 25 mm |
---|---|
Head diameter | 65 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 128x25x130 mm |
---|---|
Logistic Weight | 582 g |
Inner diameter | 25 mm |
Head diameter | 65 mm |
Bearing Clearance | CN |
Series | SA |
Material | Bearing steel |
Female thread | M 24x2 |
Stat. Load rating | 78 N |
Dyn. Load rating | 51 N |
Length | 128 mm |
Sealing | Open |
Outer diameter | 65 mm |
In stock: Next day delivery