References
SKF:SIJ 30 ES
Rubix:200A2593
Manufacturer :23404
EAN:7316570948011




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Head diameter | 80 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SIJ30ES
Plain bearing Rod end None
Technical specifications
Attributes
| Logistic Weight | 1158,4 g |
|---|---|
| Inner diameter | 30 mm |
| Head diameter | 80 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | sij |
| Female thread | m 20x1,5 |
| Length | 126 mm |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 226.66 excl. VAT
/ Each
£ 271.99 incl. VAT
- Usually arrives within 14 working days