Rod end
Inner diameter | 20 mm |
---|---|
Head diameter | 51 mm |
Bearing Clearance | cn |
Logistic Weight | 470 g |
---|---|
Inner diameter | 20 mm |
Head diameter | 51 mm |
Bearing Clearance | cn |
Series | giksr..-ps |
Material | ptfe |
Standard | din iso 12240-4 |
Length | 102.5 mm |
Outer diameter | 40 mm |
Usually arrives within 14 working days