References
INA:GAR80-UK-2RS-C
Rubix:274A7532
Manufacturer :3022809950000
EAN:4064328462656

Product details : INA GAR80-UK-2RS-C ROD ENDS
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Head diameter | 180 mm |
| Length | 360 mm |
| Outer diameter | 120 mm |
Show UNSPSC/ECL@SS
£ 786.75 excl. VAT
/ Each
£ 944.10 incl. VAT
- Delivery usually within ( 7 ) days
