Rod end
Inner diameter | 60 mm |
---|---|
Head diameter | 140 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 170x140x60 mm |
---|---|
Logistic Weight | 7100 g |
Inner diameter | 60 mm |
Head diameter | 140 mm |
Bearing Clearance | CN |
Series | GF..-DO |
Length | 170 mm |
Outer diameter | 90 mm |
Usually arrives within 14 working days