References
SKF:SIL 30 ES
Rubix:103A3280
Manufacturer :23476
EAN:7316576609602


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Head diameter | 75 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SIL 30 ES
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistic Weight | 1042,6 g |
|---|---|
| Inner diameter | 30 mm |
| Head diameter | 75 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | sil |
| Female thread | m 30x2 |
| Dyn. Load rating | 62 N |
| Length | 149 mm |
| Outer diameter | 75 mm |
Show UNSPSC/ECL@SS
£ 137.18 excl. VAT
/ Each
£ 164.62 incl. VAT
- Delivery usually within ( 3 ) days