BOTT REDBINNO1BPK24 13031132


Plastic bin kit 2001-b (pack of 24) WxDxH: 103x120x62mm red

References
bott:13031132
rubix:169A7526
ean:4025002852491
brand logo
brand logo
Technical specifications
Capacity0.75 l
ColourRed
Length103 mm
See all Specifications

Product details : BOTT REDBINNO1BPK24 13031132


Plastic bin kit. Type 2001-B. High density polyethylene construction with stackable design. Resistant to most chemicals, oils and grease. Suitable for temperature range -35 to + 80 degrees C. Includes label strip, For use freestanding or with louvre panels. Supplied as a kit of 24. Colour: Red. WxDxH: 103x120x62mm

Strengths

Manufactured from high density polyethylene
Reinforced sides
Resistant to most acids, alkalis, greases and oils
Stackable and suitable for roller conveyors
Labels included

Technical specifications


Attributes
Capacity0.75 l
ColourRed
Length103 mm
Width120 mm
Height62 mm
TypePlastic Bin
Show UNSPSC/ECL@SS
£ 45.07 excl. VAT
/ Each
£ 54.08 incl. VAT
  • Usually arrives within 14 working days