Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Paper trays
Paper tray
SPARTEX MOD21CZAINT004 MODULBOX 2.1 STORAGE BIN
SPARTEX MOD21CZAINT004 MODULBOX 2.1 STORAGE BIN
Tubs with beak modulbox
References
spartex:
7857853
rubix:
2580704
Technical specifications
Capacity
4.3
l
Colour
Black
Length
230
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX MOD21CZAINT004 MODULBOX 2.1 STORAGE BIN
Stackable beak black polypropylene tray. .
Space for label.
Technical specifications
Attributes
Capacity
4.3
l
Colour
Black
Length
230
mm
Width
150
mm
Height
125
mm
Type
Storage box
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.13
excl. VAT
/
Each
£
4.96
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 845596 PICK BINS (LXWXH) MM 225X150X125 CAP L 3 BLUE
BOTT PLASTIC STORAGE BIN NO. 2 BLUE 13031027 PACK OF 24
SPARTEX ECOMINCZAINT004 ECOBOX MINI BLACK STORAGE BIN
SPARTEX 845588 PICK BINS (LXWXH) MM 90X100X50 CAP L 0,3 GREY
SPARTEX MOD41CZAINT004 MODULBOX 4.1 STORAGE BIN
SPARTEX 863345 PICK BINS (LXWXH) MM 420X280X220 CAP L 28 RED
BOTT PLASTIC BIN NO.4 YELLOW PACK OF 12 13020412
BOTT PLASTIC BIN NO.5 RED PACK OF 6 13020433
SPARTEX 845595 PICK BINS (LXWXH) MM 200X125X100 CAP L 2 BLUE
SPARTEX 853760 PICK BINS (LXWXH) MM 225X150X125 CAP L 3 GREEN
SPARTEX ERG5SZAINT004 ERGOBOX 5 STORAGE BIN
BOTT VERSO 1.0M LOUVRE PANEL 45 PIECE BIN KIT 13031092
SPARTEX 845593 PICK BINS (LXWXH) MM 90X100X50 CAP L 0,3 BLUE
SPARTEX 853757 PICK BINS (LXWXH) MM 90X100X50 CAP L 0,3 GREEN
SPARTEX 853751 PICK BINS (LXWXH) MM 90X100X50 CAP L 0,3 RED