BOTT VERSO 1.5M LOUVRE PANEL BIN PACK 13031167
Plastic bin kit mixed (pack of 60) mixed colours
See technical informationSee documentsReferences
Bott:13031167
Rubix:2007690



Documents
Product details : BOTT VERSO 1.5M LOUVRE PANEL BIN PACK 13031167
Plastic bin kit. High density polyethylene construction with stackable design. Resistant to most chemicals, oils and grease. Suitable for temperature range -35 to + 80 degrees C. Includes label strip, For use freestanding or with louvre panels. Supplied as a kit of 60 Mixed type.
Technical specifications
Attributes
| Length | 103 mm |
|---|---|
| Width | 215 mm |
| Height | 690 mm |
| Type | bin kit |
Show UNSPSC/ECL@SS
£ 94.00 excl. VAT
/ Each
£ 112.80 incl. VAT
- Delivery usually within ( 16 ) days