References
Facom:395.16
Rubix:395A8101
EAN:3148511727669

Product details : FACOM 395.16 DIAGONAL PLASTICS CUTTERS 16 CM
Strengths
•Two joint and length sizes
Opening return spring
Finish: polished burnish, PVC grip
Opening return spring
Finish: polished burnish, PVC grip
Technical specifications
Attributes
| Logistic Weight | 149 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x65x15 mm |
| Package weight | 163 g |
| Nose shape | diagonal |
| Length | 160 mm |
| Weight | 150 g |
| Length of noses | 22 mm |
| Cutting capacity | 16 mm |
| Type | plastic cutter |
Show UNSPSC/ECL@SS
£ 50.08 excl. VAT
/ Each
£ 60.10 incl. VAT
- Delivery usually within ( 14 ) days
