KNIPEX 6701200SB END-CUTTING NIPPERS 200MM
Front cutting pliers with high leverage
See technical informationReferences
Knipex:67 01 200 SB
Rubix:388A3540
EAN:4003773011668




Product details : KNIPEX 6701200SB END-CUTTING NIPPERS 200MM
- With cutting edges for soft and hard wires and piano wire
- High cutting power and reduced physical effort thanks to the optimal position of the cutting edges and the leverage ratio
- Induction-hardened cutting edges, hardness approx. 64 HRC
With cutting edges for soft, hard and piano wire. High cutting capacity with little effort due to optimum co-ordination of cutting edge angle and transmission ratio. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 340x113x28 mm |
|---|---|
| Nose shape | flat |
| Length | 270 mm |
| Weight | 383 g |
| Cutting capacity | 3.8 mm |
| Type | cutting pliers |
Show UNSPSC/ECL@SS
£ 37.74 excl. VAT
/ Each
£ 45.29 incl. VAT
- Delivery usually within ( 14 ) days