Plastic Cutter
Nose shape | Diagonal |
---|---|
Length | 140 mm |
Weight | 115 g |
Logistic Weight | 103 g |
---|---|
Packaged dimensions (D x W x H) | 135x60x12 mm |
Package weight | 105 g |
Nose shape | Diagonal |
Length | 140 mm |
Weight | 115 g |
Length of noses | 20 mm |
Type | Plastic Cutter |
Usually arrives within 14 working days