References
Facom:190A.20CPE
Rubix:389A8573
EAN:3662424087226



Product details : FACOM 190A.20CPE END NIPPER PLIER 200MM
- Cutting edges designed to cut all types of wire cleanly: piano wire, hard and soft wire (max. 200 kg/mm²).
- Minimal cutting effort thanks to large lever arm and offset axis.
- Long service life thanks to Chrome Molybdenum Vanadium Steel (high cutting edge hardness: 61/63 HRc).
- Ergonomic sheaths in highly chemical-resistant material.
- Removable return spring.
- Presentation: chrome-plated.
- Minimal cutting effort thanks to large lever arm and offset axis.
- Long service life thanks to Chrome Molybdenum Vanadium Steel (high cutting edge hardness: 61/63 HRc).
- Ergonomic sheaths in highly chemical-resistant material.
- Removable return spring.
- Presentation: chrome-plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x31x7,5 mm |
|---|---|
| Logistic Weight | 340 g |
| Nose shape | round |
| Length | 200 mm |
| Weight | 340 g |
| Length of noses | 7.5 mm |
| Cutting capacity | 13.5 mm |
Show UNSPSC/ECL@SS
£ 45.08 excl. VAT
/ Each
£ 54.10 incl. VAT
- Delivery usually within ( 14 ) days
