KNIPEX 6701160 END-CUTTING NIPPERS 160MM


High Leverage End Cutting Nipper

References
knipex:67 01 160
rubix:1569783
ean:4003773040620
brand logo
brand logo
Technical specifications
Nose shapeFlat
Length160 mm
Weight237 g
See all Specifications

Product details : KNIPEX 6701160 END-CUTTING NIPPERS 160MM


67 01 160 High Leverage End Cutting Nipper
With cutting edges for soft, hard and piano wire. High cutting capacity with little effort due to optimum coordination of cutting edge angle and transmission ratio. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC.
  • Cutting capacities soft wire (diameter): Ø 4.5 mm
  • Cutting capacities medium hard wire (diameter): Ø 3.4 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 2.5 mm
  • Cutting capacities piano wire (diameter): Ø 2.0 mm
  • With cutting edges for soft, hard and piano wire. High cutting capacity with little effort due to optimum co-ordination of cutting edge angle and transmission ratio. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)165x52x16 mm
    Nose shapeFlat
    Length160 mm
    Weight237 g
    Cutting capacity4 mm
    Show UNSPSC/ECL@SS
    £ 27.02 excl. VAT
    / Each
    £ 32.42 incl. VAT
    • Usually arrives within 14 working days