IRWIN PLASTIC PIPE CUTTER 26MM
Irwin Record Plastic Pipe Cutter
See technical informationSee documentsReferences
Irwin:T850026
Rubix:1583056
EAN:0686182000221




Documents
Product details : IRWIN PLASTIC PIPE CUTTER 26MM
The Record Irwin T850026 Plastic Pipe Cutter features a V shaped blade which allows for an off-centre motion, reducing tube deformation. The blade provides increased cutting pressure whilst remaining easy to use. The slicing motion of this specially hardened steel blade means that it is sharpened every time a cut is made.
Strengths
V' Shaped blade for smooth and a precision cut
Reduces any tube deformation
One-handed ratcheting operation
Rubberised grips provide confidences and safe handling
Reduces any tube deformation
One-handed ratcheting operation
Rubberised grips provide confidences and safe handling
Applications
Used by plumbers
They can also be used for DIY projects
Installation engineering
Automotive repairs and more
They can also be used for DIY projects
Installation engineering
Automotive repairs and more
Technical specifications
Attributes
| Capacity | 26 mm |
|---|---|
| Tube material | plastic |
| Weight | 0.22 kg |
Show UNSPSC/ECL@SS
£ 24.92 excl. VAT
/ Each
£ 29.90 incl. VAT
- In stock: Next day delivery