KNIPEX 7861125SB ELECTRONIC-SUPER-KNIPS 125MM

Electronic Super Knips®

See technical information

References

Knipex:78 61 125 SB
Rubix:388A3686
EAN:4003773011996
brand logo

Technical specifications

Nose shapediagonal
Length of noses9 mm
Length180 mm
See all Specifications

Product details : KNIPEX 7861125SB ELECTRONIC-SUPER-KNIPS 125MM


78 61 125 Electronic Super Knips®
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Ground, very sharp cutting edges without bevel. Precisely shaped tips cut wires close to a surface from Ø 0.2 mm. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter. also suitable for cutting fibre optic cable. cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. Special tool steel, oil hardened in multiple stages.
  • Cutting capacities medium hard wire (diameter): Ø 1.2 mm
  • Cutting capacities soft wire (diameter): Ø 0.2 – 1.6 mm
  • Jaw length (B): 9 mm
  • Jaw thickness (joint) (D): 7.5 mm
  • Head width (A): 13.5 mm
  • Also suitable for cutting glass fibre cables (fibre optics). Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Special tool steel, oil hardened in multiple stages. Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Ground, very sharp cutting edges without bevel. Precision shaped tips cut wires resting on a board from 0.2 mm dia.. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter. Special tool steel, oil hardened in multiple stages

    Strengths

    • Ergonomic handles and low-friction spring mechanism for fatigue-free working
    • Highest cutting precision thanks to sharp cutting edges without bevel
    • Ideal for fine wires from Ø 0.2 mm, also suitable for flush cuts

    Applications

    The Knipex Electronic Super Knips® 78 61 125 is predestined for demanding cutting tasks in electronics manufacturing, telecommunications, precision mechanics and mechatronics. It is excellent for the precise cutting of thin wires on electronic components, housings or printed circuit boards, as well as for cutting glass fiber cables to length – particularly when working with optical fibers.

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)180x84x87 mm
    Nose shapediagonal
    Length of noses9 mm
    Length180 mm
    Weight73 g
    £ 23.57 excl. VAT
    / Each
    £ 28.28 incl. VAT
    • Delivery usually within ( 14 ) days