KNIPEX 7861125ESD ELECTRONIC-SUPER-KNIPS ESD 125MM

Electronic Super Knips® ESD

See technical information

References

Knipex:78 61 125 ESD
Rubix:1569804
EAN:4003773025184
brand logo

Technical specifications

Nose shapediagonal
Length of noses9 mm
Length125 mm
See all Specifications

Product details : KNIPEX 7861125ESD ELECTRONIC-SUPER-KNIPS ESD 125MM


78 61 125 ESD Electronic Super Knips® ESD
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Ground, very sharp cutting edges without bevel. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Precisely shaped tips cut wires close to a surface from Ø 0.2 mm. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter. cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. special tool steel, burnished.
  • Cutting capacities medium hard wire (diameter): Ø 1.2 mm
  • Cutting capacities soft wire (diameter): Ø 0.2 – 1.6 mm
  • Jaw length (B): 9 mm
  • Jaw thickness (joint) (D): 7.5 mm
  • Head width (A): 13.5 mm
  • ESD: yes  
  • Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Special tool steel, burnished. Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Electrically discharging handles - dissipative. Ground, very sharp cutting edges without bevel. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Precision shaped tips cut wires resting on a board from 0.2 mm dia.. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter. With two-colour dual component grips, black/grey. High-grade special tool steel, oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)130x70x46 mm
    Nose shapediagonal
    Length of noses9 mm
    Length125 mm
    Cutting capacity1.6 mm
    Weight56 g
    £ 23.87 excl. VAT
    / Each
    £ 28.64 incl. VAT
    • In stock: Next day delivery