KNIPEX 7823125 ELECTRONIC-SUPER-KNIPS 125MM

Electronic Super Knips®

See technical information

References

Knipex:78 23 125
Rubix:1569803
EAN:4003773043096
brand logo

Technical specifications

Nose shapediagonal
Length of noses9 mm
Length125 mm
See all Specifications

Product details : KNIPEX 7823125 ELECTRONIC-SUPER-KNIPS 125MM


78 23 125 Electronic Super Knips®
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Ground, very sharp cutting edges without bevel. Precisely shaped tips cut wires close to a surface from Ø 0.2 mm. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter. cutting edge hardness approx. 54 HRC. INOX tool steel.
  • Cutting capacities medium hard wire (diameter): Ø 0.6 mm
  • Cutting capacities soft wire (diameter): Ø 0.2 – 1 mm
  • Jaw length (B): 5.5 mm
  • Jaw thickness (joint) (D): 7.5 mm
  • Head width (A): 13.5 mm
  • Cutting edge hardness approx. 54 HRC. INOX - tool steel. Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Ground, very sharp cutting edges without bevel. Precision shaped tips cut wires resting on a board from 0.2 mm dia.. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter. INOX - tool steel

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)130x68x13 mm
    Nose shapediagonal
    Length of noses9 mm
    Length125 mm
    Weight55 g
    £ 24.97 excl. VAT
    / Each
    £ 29.96 incl. VAT
    • Delivery usually within ( 14 ) days