BAHCO 2427 GC-160IP LONG ROUND NOSE CHROMED PL 160
Nose pliers set 2427
See technical informationSee documentsReferences
Bahco:2427 GC-160IP
Rubix:227A2282
EAN:7314150102051

Documents
Product details : BAHCO 2427 GC-160IP LONG ROUND NOSE CHROMED PL 160
Long 60° curved nose pliers. Developed according to the exclusive ERGO™ process. ISO 5745. Finish: chrome plated, anti-rust treated. Material: high alloy quality steel. ERGO™ two component handles, a thermoplastic surface on hard polypropylene for a sturdy, non-slip grip. Narrow, semi-circular shaped serrated jaws. Sharp cutting edges specially designed for cutting soft materials like copper and Insulated wire. Bent tips provide a good grip, with improved accessibility in confined spaces. Equipped with return spring with on/off function. IP = Industrial packaging
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Nose shape | curved |
| Length of noses | 46 mm |
| Length | 160 mm |
| Cutting capacity | 3 mm |
| Weight | 160 g |
| Material | high-performance alloy steel (chrome plated finish, anti-corrosion treated) |
| Tip type | round |
Show UNSPSC/ECL@SS
£ 38.28 excl. VAT
/ Each
£ 45.94 incl. VAT
- Delivery usually within ( 14 ) days
