References
Knipex:34 52 130
Rubix:388A3382
EAN:4003773080312

Documents
Product details : KNIPEX 3452130 RELAY ADJUSTING PLIERS 130MM
The assortment for highest standard of performance and results. Precision pliers for fine assembly work, e g. in electronics and fine mechanics. For gripping, holding and bending. Bolted joint: precise, zero backlash operation of pliers. Precisely finished joint surfaces for smooth, low friction movement along the complete opening range. Low-friction double spring for gentle and even opening. Smooth ground gripping surfaces, edges carefully deburred. Non-reflective finish. Low weight. Ergonomically shaped, two-colour dual component handles. Blue/grey. Ball bearing chrome steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 133x51x20 mm |
|---|---|
| Logistic Weight | 61 g |
| Length of noses | 22.7 mm |
| Length | 130 mm |
| Weight | 61 g |
Show UNSPSC/ECL@SS
£ 52.43 excl. VAT
/ Each
£ 62.92 incl. VAT
- Delivery usually within ( 14 ) days




