KNIPEX 7871125SB ELECTRONIC-SUPER-KNIPS 125MM

Electronic Super Knips®

See technical information

References

Knipex:78 71 125 SB
Rubix:388A3691
EAN:4003773013983
brand logo

Technical specifications

Nose shapediagonal
Length of noses9 mm
Length170 mm
See all Specifications

Product details : KNIPEX 7871125SB ELECTRONIC-SUPER-KNIPS 125MM


78 71 125 Electronic Super Knips®
Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Ground, very sharp cutting edges without bevel. Precisely shaped tips cut wires close to a surface from Ø 0.2 mm. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter. with lead catcher - no uncontrolled loss of cut wire ends. cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. special tool steel, burnished.
  • Cutting capacities medium hard wire (diameter): Ø 1.2 mm
  • Cutting capacities soft wire (diameter): Ø 0.2 – 1.6 mm
  • Jaw length (B): 9 mm
  • Jaw thickness (joint) (D): 7.5 mm
  • Head width (A): 13.5 mm
  • With lead catcher - no uncontrolled loss of cut wire ends. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Special tool steel, burnished. Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Ground, very sharp cutting edges without bevel. Precision shaped tips cut wires resting on a board from 0.2 mm dia.. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter. Special tool steel, oil hardened in multiple stages

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)170x84x87 mm
    Nose shapediagonal
    Length of noses9 mm
    Length170 mm
    Weight75 g
    £ 26.59 excl. VAT
    / Each
    £ 31.91 incl. VAT
    • Delivery usually within ( 14 ) days