BAHCO 4020L-M-3.5 LILLIPUT COMBINATION WRENCH 3.5MM
Combination spanners Liliput metric 4020L
See technical informationReferences
Bahco:4020L-M-3.5
Rubix:80246417
EAN:7314151077709

Product details : BAHCO 4020L-M-3.5 LILLIPUT COMBINATION WRENCH 3.5MM
Liliput combination spanners, metric. Material: high alloy quality steel. Jaw angle 22.5 degrees with a flatter head for improved accessibility. Ring side with hexagonal, 15 curved. For working on radio's, in telecommunications, electronics engineering, precision mechanics, carburettors, etc. Chrome, satin polished. Chrome plated Micro Matt finishing provides a high quality surface.
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Opening | 3.5 |
| Length | 70 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 19.59 excl. VAT
/ Each
£ 23.51 incl. VAT
- Delivery usually within ( 14 ) days
