STAHLWILLE STRIKING RING SPANNER 85MM
8 series striking face ring spanners, Stahlwille
See technical informationSee documentsReferences
Stahlwille:42010085
Rubix:2536179
EAN:4018754023318



Documents
Product details : STAHLWILLE STRIKING RING SPANNER 85MM
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x118x443 mm |
|---|---|
| Logistic Weight | 6033 g |
| Opening | 117 |
| Length | 440 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 359.44 excl. VAT
/ Each
£ 431.33 incl. VAT
- Usually arrives within 14 working days
