FACOM 5716X18 57 CRESCENT SPANNER 16 X 18MM
57 - Metric half-moon polygon wrenches
See technical informationReferences
Facom:57.16X18
Rubix:1235086
EAN:3148511133804



Product details : FACOM 5716X18 57 CRESCENT SPANNER 16 X 18MM
57 - Metric half-moon polygon wrenches
- Half-moon polygon wrenches: half-moon shape allows manipulation of nuts inaccessible with a classic tool.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: 10 to 22 mm.
- Finish: Satin chrome-plated.
- Half-moon polygon wrenches: half-moon shape allows manipulation of nuts inaccessible with a classic tool.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: 10 to 22 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 177 g |
|---|---|
| Packaged dimensions (D x W x H) | 222x78x10 mm |
| Package weight | 205 g |
| Opening | 16x18 |
| Length | 220 mm |
| Type | box wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 29.60 excl. VAT
/ Each
£ 35.52 incl. VAT
- Delivery usually within ( 14 ) days
