References
Gedore:7118-22
Rubix:80358635
Manufacturer :7690610
EAN:4002805718223



Product details : GEDORE 7118 OPEN END FITTING 22MM 7118-22
Rectangular open end fitting SE 14x18, 22 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Opening | 22 |
| Length | 47 mm |
| Type | open-end wrench |
| Finishing | chromed |
| Diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 49.00 excl. VAT
/ Each
£ 58.80 incl. VAT
- Delivery usually within ( 8 ) days
