References
Gedore:62 P 18
Rubix:80065943
Manufacturer :6368510
EAN:4010886636855

Documents
Product details : GEDORE ADJ SPANNER 62P 18
Adjustable spanner, open end 18" Sturdy industrial design Sizes 6" - 18" = ISO 6787, jaw set at 15° Size 24" = ISO 6787, jaw set at 22,5° Swedish pattern, roller with left hand thread GEDORE vanadium steel 31CrV3 Phosphate finish, polished heads
Strengths
•Sturdy industrial design
Swedish pattern, roller with left hand thread
GEDORE vanadium steel 31CrV3
Phosphate finish, polished heads
Swedish pattern, roller with left hand thread
GEDORE vanadium steel 31CrV3
Phosphate finish, polished heads
Technical specifications
Attributes
| Logistic Weight | 1715 g |
|---|---|
| Opening | 53 |
| Length | 455 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 82.29 excl. VAT
/ Each
£ 98.75 incl. VAT
- Delivery usually within ( 8 ) days
