Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BAHCO 7444SG-M-55 RING END SLOGGING WR 55
BAHCO 7444SG-M-55 RING END SLOGGING WR 55
Metric Ring End Slogging Wrenches
References
bahco:
7444SG-M-55
rubix:
80119226
ean:
7314151829926
Technical specifications
Opening
55
Length
270
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 7444SG-M-55 RING END SLOGGING WR 55
7444SG-M series
Strengths
Short and strong profiled handle|12-Point profile ring
Technical specifications
Attributes
Logistic Weight
1520
g
Opening
55
Length
270
mm
Finishing
Steel
Number of sides
1
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.63
excl. VAT
/
Each
£
112.36
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 3/8 INCH DRIVE X 1.1/16 AF CROW-FOOT
FACOM SOCKET WRENCH 75.12
ROEBUCK 880470 OFF-SET COMBINATION WRENCH 7MM
STAHLWILLE 46MM HEAVY DUTY RING SPANNERS 42020046
FACOM 12 POINT METRIC COMBINATION WRENCH 27MM - SAFETY LOCK SYSTEM
ROEBUCK 00295 1000V INSULATED 12MM OPEN ENDED SPANNER
BRITOOL EXPERT COMBINATION WRENCH 28MM
GEDORE 1B-1/4AF 1B SERIES COMBINATION SPANNER 1/4 INCH A/F
FACOM 15/75 OPEN END MIDGET WRENCH 8MM 34.8
FAG LOCKNUT-SOCKET-KM17 KM17 SOCKET WRENCH LOCKNUT.SOCKET.KM17
BRITOOL EXPERT OFFSET COMBINATION WRENCH 26MM
FACOM PIN WRENCH 126.A180
STAHLWILLE 02200042 3/8 INCH DRIVE X 42MM CROW FOOT SPANNER
STAHLWILLE 01190008 1/4 INCH DRIVE X 8MM CROW RING SPANNER
STAHLWILLE 2501038 3/8 INCH DRIVE X 11/16 AF HD CROW-FOOT