• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,481)
See Maintenance & Repairs
  • Electrics and lighting(3,041)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Plug
  7. LEGRAND 052421 24V 16A 2P P S PLUG IP44

LEGRAND 052421 24V 16A 2P P S PLUG IP44

Plug

See technical information

References

Legrand:052421
Rubix:264A0490
EAN:3245060524210
brand logo
brand logo

Product details : LEGRAND 052421 24V 16A 2P P S PLUG IP44


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 30.88 excl. VAT
/ Each
£ 37.06 incl. VAT
  • Delivery usually within ( 35 ) days

Check our products from related categories

DRAPER 99659 13-PIN EURO12V TWIN INLET PLUGILME PES1643SV 110V 16A 2P&E PLUG YELLOWLEWDEN PM16/2100FPB PLUGWALTHER 210304 16A 2P+E 110V PLUG (L)143 MM X (DIA)51 MMLEWDEN CONN 2P+E 32A 230V PM32/2100FPBMENNEK 3821 ES 5 PIN TRAILING PLUG 16A 3P+N+EILME PE1664PV COUPLER 16A 415V 4PMENNEKES 13629 POWERTOP XTRA PLUG IP67 / IP69 32A 5P 400V 6HDRAPER 13605 GLOW PLUG SOCKET SET 4PCSDRAPER 12404 GLOW PLUG SOCKET SET 6PCSDRAPER 64828 PLUGGING CHISEL 250MM PKDGEWISS PLASTIC ENCLOSURE GW44207ELORA 15329 10MM SPARK PLUG SCKET 1/2BULKGEWISS GW62009H PRESA MOB.HP IP44 3P+N+T 16A 400V 6H (L)144 MM X (DIA)ILME PES1643PV 110V 16A 2P&E COUPLER YELLOW
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap