References
SNR:UCPG204T20
Rubix:206A1055
EAN:3413520805234



Product details : SNR UCPG204T20 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 31.25 excl. VAT
/ Each
£ 37.50 incl. VAT
- Usually arrives within 14 working days
