References
RHP:TNP50
Rubix:209A0818
Manufacturer :TNP50 R
EAN:00747023035083


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 163 mm |
| Shaft Height | 57.2 mm |
Documents
Product details : RHP TNP50 HOUSED BEARING UNIT
Standard series, cast iron housing. Triple-lip nitrile seal.
Technical specifications
Attributes
| Logistic Weight | 3700 g |
|---|---|
| Inner diameter | 50 mm |
| Fixation centre-to-centre distance | 163 mm |
| Shaft Height | 57.2 mm |
| Material | cast iron |
| Total bearing width | 55 mm |
| Outer diameter | 90 mm |
| Diameter of fixation holes | 16 mm |
| Mounting typ | base 2 boulons |
| Height | 115.2 mm |
| Length | 206 mm |
| Series | np |
| Weight | 3.2 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Width | 55 mm |
Show UNSPSC/ECL@SS
£ 70.92 excl. VAT
/ Each
£ 85.10 incl. VAT
- Usually arrives within 14 working days