INA PSHEY20-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:PSHEY20-XL-N
Rubix:103A8085
Manufacturer :0008887450000
EAN:4012802808230


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 33.3 mm |
Documents
Product details : INA PSHEY20-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing units PSHEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, P seals
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 33.3 mm |
| Material | cast iron |
| Total bearing width | 32 mm |
| Outer diameter | 65 mm |
| Diameter of fixation holes | 8 mm |
| Height | 64 mm |
| Length | 65 mm |
| Series | pshey..-xl-n |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 25.10 excl. VAT
/ Each
£ 30.12 incl. VAT
- Delivery usually within ( 7 ) days