References
SNR:USP204N
Rubix:206A3002
EAN:3413529517510




Product details : SNR USP204N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 12.98 excl. VAT
/ Each
£ 15.58 incl. VAT
- Usually arrives within 14 working days
