References
NTN:UELP310D1W3
Rubix:206A1507
EAN:4547359781182
Product details : NTN UELP310D1W3 BEARING UNIT
NTN - Bearing Unit - UELP310D1W3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 295x165x100 mm |
|---|---|
| Logistic Weight | 5780 g |
| Sealing | 2 joints |
| Series | uelp300 |
| Weight | 0 kg |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 92.37 excl. VAT
/ Each
£ 110.84 incl. VAT
- Usually arrives within 14 working days


