References
Superseded Ref:SD3138-H-TS-A-L
FAG:SNS3138-H-D
Rubix:229A4569
Manufacturer :0806125390000
EAN:4047643276269


Technical specifications
| Inner diameter | 375 mm |
|---|---|
| Fixation centre-to-centre distance | 480 mm |
| Shaft Height | 190 mm |
Product details : FAG SNS3138-H-D PLUMMER BLOCK HSG 0806125390000
Split Plummer block housing for various bearing designs. The SNV series will be replaced by the new SES series in 2022.
Plummer block housing, split, for spherical roller bearings, metric and inch size shaft diameters, for grease lubrication
Technical specifications
Attributes
| Logistic Weight | 101400 g |
|---|---|
| Inner diameter | 375 mm |
| Fixation centre-to-centre distance | 480 mm |
| Shaft Height | 190 mm |
| Material | spheroidal graphite cast iron |
| Type | split plummer block housing |
| Mounting typ | foot-mounted (split, two-piece) |
| Height | 375 mm |
| Length | 560 mm |
| Sealing | split labyrinth seal (labyrinth-type), grease-lubricated |
| Bearing Compatibility | spherical roller bearing |
| Bore Shape | concave (spherical outer-ring seating) |
| Outer diameter | 260 mm |
| Width | 260 mm |
| Housing shape | split plummer block (two-piece) |
Show UNSPSC/ECL@SS
£ 1,589.12 excl. VAT
/ Each
£ 1,906.94 incl. VAT
- Usually arrives within 14 working days