References
FAG:SES506-605-L
Rubix:274A8401
Manufacturer :0860883940000
EAN:4064327528421


Technical specifications
| Inner diameter | 89 mm |
|---|---|
| Fixation centre-to-centre distance | 150 mm |
| Shaft Height | 50 mm |
Product details : FAG SES506-605-L PLUMMER BLOCK HOUSING
Split plummer block housing for various bearing designs. The SNV series will be replaced by the new SES series in 2022.
Technical specifications
Attributes
| Inner diameter | 89 mm |
|---|---|
| Fixation centre-to-centre distance | 150 mm |
| Shaft Height | 50 mm |
| Material | flake graphite cast iron (en-gjl-300) |
| Load capacity | 17337 kg |
| Type | split plummer block housing |
| Mounting typ | foot-mounted (2 extended slots for foot screws) |
| Height | 89 mm |
| Length | 185 mm |
| Sealing | seals available: double lip (edh), felt (efs), labyrinth (ets), v-ring (edv), taconite (etc) — ordered separately |
| Bearing Compatibility | compatible with various rolling bearings (e.g. spherical roller bearings 1305-k, 20305..-k, 2305-k); adapter sleeves supported (e.g. h305, h2305); locating rings frm62/... |
| Number of holes | 2 |
| Bore Shape | cylindrical (tapered bore possible with adapter sleeve) |
| Outer diameter | 62 mm |
| Width | 77 mm |
| Housing shape | split (two-piece) plummer block housing |
Show UNSPSC/ECL@SS
£ 35.58 excl. VAT
/ Each
£ 42.70 incl. VAT
- Delivery usually within ( 7 ) days