References
FAG:SES217-L
Rubix:274A8399
Manufacturer :0860885640000
EAN:4064327117069


Technical specifications
| Inner diameter | 183 mm |
|---|---|
| Fixation centre-to-centre distance | 260 mm |
| Shaft Height | 95 mm |
Documents
Product details : FAG SES217-L PLUMMER BLOCK HOUSING
Split plummer block housing for various bearing designs. The SNV series will be replaced by the new SES series in 2022.
Technical specifications
Attributes
| Inner diameter | 183 mm |
|---|---|
| Fixation centre-to-centre distance | 260 mm |
| Shaft Height | 95 mm |
| Height | 183 mm |
| Length | 320 mm |
| Number of holes | 2 |
| Outer diameter | 150 mm |
| Width | 90 mm |
Show UNSPSC/ECL@SS
£ 115.45 excl. VAT
/ Each
£ 138.54 incl. VAT
- Delivery usually within ( 7 ) days