MAKITA DSP600ZJ 18VX2 PLUNGE SAW 165MM BL LXT
18V Plunge Cut Saw LXT® DSP600ZJ
See technical informationReferences
Makita:DSP600ZJ
Rubix:215A2527
EAN:0088381844291

Product details : MAKITA DSP600ZJ 18VX2 PLUNGE SAW 165MM BL LXT
A precise plunge cut circular saw with a brushless motor. Two 18V LXT batteries offer a voltage of 36V. This fast saw has an adjustable speed of between 2 500 and 6 300 min-1. Achieves neat cutting results when used with a guide rail.
Strengths
• Battery protection system automatically shuts off power when the battery level is low
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Cutting depth | 56 mm |
| Weight | 5.1 kg |
| Cordless | yes |
| Diameter | 20 mm |
| Blade diameter | 165 mm |
| No-load speed | 6300 rpm |
Show UNSPSC/ECL@SS
£ 417.15 excl. VAT
/ Each
£ 500.58 incl. VAT
- Delivery usually within ( 7 ) days
