• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,917)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Hand tools(25,207)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(693)
  • Portable power tools(820)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Portable power tools
  5. Saw, circular saw, jigsaw
  6. Hand-held circular saw
  7. DEWALT CIRC SAW 110V D23700-LX

DEWALT CIRC SAW 110V D23700-LX

Circ saw

See technical information

References

Dewalt:D23700-LX
Rubix:9642188
brand logo
brand logo

Technical specifications

Cordlessno

Product details : DEWALT CIRC SAW 110V D23700-LX


Technical specifications


Attributes
Cordlessno
Show UNSPSC/ECL@SS
£ 388.40 excl. VAT
/ Each
£ 466.08 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

MAKITA DSP600ZJ 18VX2 PLUNGE SAW 165MM BL LXTDEWALT DCS373N-XJ 18V XR METAL CUTTING CIRC SAW BARE UNITMAKITA HS012GZ01 XGT BODY ONLY 165MM CIRC SAWMAKITA DCS553ZJ BRUSHLESS METAL CUTTING SAW 150MMDEWALT DCS391M2-GB 18V CIRCULAR SAW 2 X 4AH LITH BATTSMILWAUKEE 4933493587 M18 FUEL GEN 2 55MM CIRCULAR SAW BARE UNITMAKITA 5903RK/1 CIRCULAR SAW 235MM 110VMAKITA DRS780Z 18VX2 CIRC SAW 185MM BL LXTDEWALT DCS391N-XJ 18V XR CIRCULAR SAW BARE UNITDCS383N-XJ 18V XR METAL CUTTING CIRCULAR SAW - BARE UNITMAKITA HS7601J/1 CIRCULAR SAW 190MM 110VMAKITA DHS710ZJ 18VX2 CIRCULAR SAW 185MM LXTDEWALT DCS491N-XJ 18V XR METAL SHEARS BARE UNITMAKITA RS002GZ XGT BODY ONLY 260MM CIRC SAWDEWALT DCS520NT-XJ 54V FLEXVOLT PLUNGE SAW BARE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap