References
Facom:779.PCBPB
Rubix:237A2491
EAN:3662424156670

Product details : FACOM 779.PCBPB LED POCKET TORCH - RECHARGEABLE
Cordless flashlight powered by rechargeable lithium-ion battery
Strengths
IP 67 (dust and water resistant) 2 magnets + hook against 1 LCD charge indicator Rechargeable LI battery (C type micro-USB) against specific charger Accessories USB cable Charger L. x W: 130 x 69 mm.
Technical specifications
Attributes
| Luminance | 250 lm |
|---|---|
| Power | 7.3 W |
| Colour | black |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 86.21 excl. VAT
/ Each
£ 103.45 incl. VAT
- Delivery usually within ( 14 ) days





